!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING BLANKET, ACRYLIC-COATED FIBERGLASS, 3 X 4 FT, BLACK, 28 OZ/SQ YD MATERIAL

WELDING BLANKET, ACRYLIC-COATED FIBERGLASS, 3 X 4 FT, BLACK, 28 OZ/SQ YD MATERIAL

STEINER

WELDING BLANKET, ACRYLIC-COATED FIBERGLASS, 3 X 4 FT, BLACK, 28 OZ/SQ YD MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BLANKET, ACRYLIC-COATED FIBERGLASS, 3 X 4 FT, BLACK, 28 OZ/SQ YD MATERIAL

WELDING BLANKET, ACRYLIC-COATED FIBERGLASS, 3 X 4 FT, BLACK, 28 OZ/SQ YD MATERIAL

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR376-3X4
  • Mfr. Model # 376-3X4
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 1428
  • Shipping Weight 3.63 lbs

Product Details

This welding blanket features not recommended for stress relief. It has an overall length of four feet, an overall width of three feet. It meets the standards for FM approved.

Technical Specs

  • Item Welding Blanket
  • Protective Material Coating Acrylic
  • Overall Length 4 ft
  • Protective Material Colour Black
  • Protective Material Thickness 0.05 in
  • Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant
  • Duty Rating Medium Duty
  • Fastener Type Grommets
  • Grommet Hole Diameter 3/8 in
  • Product Type Blanket
  • Protective Material Fibreglass
  • Maximum Temperature 1,000 Degrees F
  • Overall Width 3 ft
  • Protective Material Weight 28 oz/sq yd
  • Grommet Location Two on Each Corner
  • Standards FM Approved
  • Grommet Spacing 24 in
  • Features Not Recommended for Stress Relief
  • Grommet Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list