WELDED ERGONOMIC CART, 800 LBS, BLUE, 32 X 20 X 37 IN, 16 GAUGE STEEL
WELDED ERGONOMIC CART, 800 LBS, BLUE, 32 X 20 X 37 IN, 16 GAUGE STEEL
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This shelf cart has 6-gauge steel construction, an enamel finish, and an ergonomic handle. The cart also has four five-inch casters, two rigid and two swivel blue rubber types. The load capacity is 800 pounds. There are two shelves. The overall measurements are 32 x 20 x 37 inches. The shelves have a capacity of 400 pounds each. There are 15 inches between shelves. The handle is 37 inches high, and the top shelf is 32 inches high.
Technical Specs
Item Ergonomic Shelf Truck
Material Steel
Finish Enamel
Handle Type Ergonomic
Number of Shelves 3
Shelf Length 26"
Caster Wheel Dia. 5"
Caster Wheel/Tread Material Rubber
Distance Between Shelves 15"
Distance Between Middle and Bottom Shelf 15"
Overall Length 32"
Capacity per Shelf 400 lb.
Load Capacity 800 lbs.
Gauge 16
Colour Blue
Method of Construction Welded
Number of Drawers 0
Shelf Width 19-1/2"
Caster Wheel Type Rubber
Caster/Wheel Configuration (2) Rigid: (2) Swivel
Distance Between Top and Middle Shelf 15"
Overall Height 37"
Overall Width 20"
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$712.51
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,301.56
/ EACH