!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17

WELDCRAFT

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17

WELDCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $374.34 / EACH

EHC: EHC :
Min Qty 2 = $748.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDCWP17-25R
  • Mfr. Model # WP-17-25-R
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

This A-150 TIG torch package is model 17 and features diamond grip head design, improve control and comfort, maximum versatility, ribbed handle, utilize existing parts and includes long back cap. In addition, it is designed for applications including electrode range 0.020 inch to 1/8 inch TIG. Plus, it is compatible with A-150 Series and the Weldcraft brand. It can be used for TIG welding.

Technical Specs

  • Item TIG Torch Package
  • Duty Cycle 60%
  • Neck Type Rigid
  • Welding Processes TIG
  • Back Cap Included Yes
  • Compatible with Brand Weldcraft
  • Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Ribbed handle, Utilize Existing Parts
  • For Minimum Electrode Diameter 0.02 in
  • Gas Valve Included No
  • Model 17
  • Power Cord Included No
  • Power Cord Material Rubber
  • Compatible with Series A-150 Series
  • Maximum Current 150 A
  • TIG Torch Series A-150
  • Application Electrode Range 0.020 in-1/8 in TIG
  • Back Cap Size Designation Long
  • Cooling Method Air-Cooled
  • For Maximum Electrode Diameter 1/8 in
  • Gas Hose Included No
  • Includes Long Back Cap
  • Power Cord Construction 1-Piece
  • Power Cord Length 25 ft
  • Water Hose Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list