!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD CLEANING SYSTEM, SURFOX 205, 15 A, 120V

WELD CLEANING SYSTEM, SURFOX 205, 15 A, 120V

WALTER SURFACE TECHNOLOGIES

WELD CLEANING SYSTEM, SURFOX 205, 15 A, 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD CLEANING SYSTEM, SURFOX 205, 15 A, 120V

WELD CLEANING SYSTEM, SURFOX 205, 15 A, 120V

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,173.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT54D215
  • Mfr. Model # 54D215
  • UNSPSC # 23281901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.2 lbs

Product Details

This Surfox 205 weld cleaning system features built-in fume elimination system, cleans a typical weld at a speed of five-foot/minch, variable current output knob and includes brush adaptor, carrying case, fibre brush, ground cable and wand assembly. It has an overall length of 18½ inches, and an overall height of 15 inches, and weighs 41 pounds. It can be used for Weld Cleaning, and meets the standards for ASTM A967.

Technical Specs

  • Item Weld Cleaning System
  • Input Voltage 120V AC
  • Receptacle Type Tank
  • Series Surfox 205
  • Features Built-In Fume Elimination System, Cleans a Typical Weld at a Speed of 5 ft/min, Variable Current Output Knob
  • Included Wand Assembly 4 m
  • Output Voltage 12 to 30V AC/DC
  • Overall Length 18.5 in
  • Receptacle Capacity 64.2 oz
  • Tool Functions Electrolyte Cleaning
  • Weight 41 lb
  • Maximum Output Current 15 A
  • Output Voltage Modes AC (Cleaning and Marking), DC (Polishing and Etching)
  • Includes Brush Adaptor, Carrying Case, Fibre Brush, Ground Cable
  • Compatible Material Type Aluminum, Stainless Steel, Titanium
  • Frequency 50 Hz, 60 Hz
  • Input Current 4 A
  • Overall Height 15 in
  • Process Weld Cleaning
  • Standards ASTM A967
  • Wand Hose Length 13 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list