!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Wagon Truck With 5th Wheel,69" L

Wagon Truck With 5th Wheel,69" L

APPROVED VENDOR

Wagon Truck With 5th Wheel,69" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Wagon Truck With 5th Wheel,69" L

Wagon Truck With 5th Wheel,69" L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $540.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39E656
  • Mfr. Model # 39E656
  • UNSPSC # 24101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Item Wagon Truck with Lipped Metal Deck
  • Deck Length 36 in
  • Deck Surface Ribbed
  • Deck Material Steel
  • Deck Height 11 1/2 in
  • Frame Gauge 12 ga
  • Handle Length 35 in
  • Lip Height 1 1/2 in
  • Caster/Wheel Configuration (4) Axle-Mounted
  • Colour Red
  • Overall Height 12 in
  • Overall Width 24 in
  • Wheel Dia. 8 in
  • Wheel/Tread Material Rubber
  • Load Capacity 1,200 lb
  • Deck Width 24 in
  • Deck Construction Solid
  • Deck Finish/Coating Powder Coated
  • Frame Finish/Coating Powder Coated
  • Handle Type J-Shaped
  • Lip Style 4-Sided Lipped
  • Axle-Mounted Wheel Dia. 8 in
  • Axle-Mounted Wheel Type Standard
  • Includes 1-1/2 in Sides
  • Overall Length 69 in
  • Deck LxWxH 36 inx24 inx11-1/2 in
  • Wheel Type Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list