!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WYE BALL VALVE,1-1/2 FNST,(2) 1-1/2 MNST

WYE BALL VALVE,1-1/2 FNST,(2) 1-1/2 MNST

ELKHART BRASS

WYE BALL VALVE,1-1/2 FNST,(2) 1-1/2 MNST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
WYE BALL VALVE,1-1/2 FNST,(2) 1-1/2 MNST

WYE BALL VALVE,1-1/2 FNST,(2) 1-1/2 MNST

ELKHART BRASS

Clearance Price :
$475.20 / EACH

Your Price : $633.60 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15Z074
  • Mfr. Model # B-100-LA
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Item Fire Hose Ball Valve
  • Inlet Type FNST
  • Inlet Size 1-1/2"
  • Handle Type Lever
  • Body Material Elk-O-Lite(R)
  • Finish Red Urethane Enamel
  • Overall Length 5-1/2"
  • Seat Material Polyethylene
  • Valve Structure 1-Piece
  • Body Style Wye
  • Outlet Type MNST x MNST
  • Outlet Size 1-1/2" x 1-1/2"
  • Handle Material Elk-O-Lite(R)
  • Ball Material Acetal
  • Max. Pressure 300 psi
  • Seal Material UHMWPE (Ultra High Molecular Weight Polyethylene)
  • Shaft Material Aluminum
  • Application Divides Single Flow to Double Flow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list