!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRENCH TORQUE 1IN DR 200O FT LB MIC

WRENCH TORQUE 1IN DR 200O FT LB MIC

GRAY TOOLS

WRENCH TORQUE 1IN DR 200O FT LB MIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH TORQUE 1IN DR 200O FT LB MIC

WRENCH TORQUE 1IN DR 200O FT LB MIC

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,749.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTMF2000
  • Mfr. Model # MF2000
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Item Torque Wrench
  • Drive Size 1"
  • Primary Scale Minimum Torque 300 ft-lb
  • Head Type Fixed
  • Rotation CW
  • Clockwise Accuracy +/- 4%
  • Calibration Certificate Included Yes
  • Torque Setting Adjustable
  • Material Heat-Treated Steel
  • Number of Geared Teeth 30
  • Standards ANSI B107.14, Federal Spec. GGG-W-686, ISO Standard 6789
  • Torque Measurement Type Foot-Pound
  • Torque Increments 10 ft-lb
  • Primary Scale Maximum Torque 2000 ft-lb
  • Ratcheting No
  • Torque Adjustability Adjustable
  • Insulated Uninsulated
  • Extended Data Testing NIST
  • Finish Chrome Nickle Plating
  • Dual Scale No
  • Overall Length 109mm
  • Head Movement Fixed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list