!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, ⅜ IN FRICTION RING, STANDARD, 167 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, ⅜ IN FRICTION RING, STANDARD, 167 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, ⅜ IN FRICTION RING, STANDARD, 167 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, ⅜ IN FRICTION RING, STANDARD, 167 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 1.5/3 AH, ⅜ IN FRICTION RING, STANDARD, 167 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2658-20
  • Mfr. Model # 2658-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 236
  • Shipping Weight 2.93 lbs

Product Details

This M18 series cordless impact wrench operates on an 18V M18 Redlithium battery of 1.5 Ah/3 Ah capacity. It has a ⅜-inch friction ring standard square drive, 2450 RPM, 3350 IPM, and fastening/nut-busting/maximum torque of 167 ft-lb. The compact tool wrench features a soft grip plastic T-handle, an impact clutch, a brushed motor, and trigger actuation.

Technical Specs

  • Item Impact Wrench
  • Power Source Cordless
  • Brushless Motor No
  • Fastening Torque 167 ft-lb
  • Max. Torque 167 ft-lb
  • Impact Rated Yes
  • Retainer Type Friction Ring
  • Drive Style Standard
  • Battery Capacity (1) 1.5 Ah or 3.0 Ah
  • Charger Included No
  • Handle Type Pistol Grip
  • Housing Material Metal, Plastic, Rubber
  • Clutch Style Impact
  • Lock-Off Switch Yes
  • Reaction Bar No
  • Built-In Light Yes
  • Includes Belt Clip
  • Series M18 FUEL
  • Tool Weight 4.1 lb
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 167 ft-lb
  • Free Speed 2,450 RPM
  • Power to Weight Ratio 29.8 ft-lb
  • Impacts per Minute 3.350
  • Drive Size 3/8 in Square
  • Number of Batteries Included 0
  • Battery Series M18 Redlithium
  • Case Included No
  • Handle Material Plastic
  • Tool Style Compact
  • Actuation Trigger
  • Number of Speed Settings Continuous
  • Wireless Tool Tracking No
  • Features Delivers Maximum Power and Application Speed, Redlink(TM) Intelligence Provides Optimized Performance and Overload Protection
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list