!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPEN FLEX WRAP-AROUND PIPE COUPLING: POLISHED 316 SS, FOR AXIAL, 2 IN CONNECTION

OPEN FLEX WRAP-AROUND PIPE COUPLING: POLISHED 316 SS, FOR AXIAL, 2 IN CONNECTION

STRAUB

OPEN FLEX WRAP-AROUND PIPE COUPLING: POLISHED 316 SS, FOR AXIAL, 2 IN CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN FLEX WRAP-AROUND PIPE COUPLING: POLISHED 316 SS, FOR AXIAL, 2 IN CONNECTION

OPEN FLEX WRAP-AROUND PIPE COUPLING: POLISHED 316 SS, FOR AXIAL, 2 IN CONNECTION

STRAUB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $339.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MTC7
  • Mfr. Model # STR35151
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Product Details

This open flex wrap-around pipe coupling meets the standards for ASTM 1476, TY2, CL2 or CL3, has a length of three inches, a maximum operating pressure of 232 psi and is designed for the following applications: air, chemical products, fuel, gas, oil, other hydrocarb's, solid, water. It is silver and is made of 316-grade stainless steel with a polished finish/coating. In addition, it is a wrap-around pipe repairing coupling.

Technical Specs

  • ItemOpen Flex Wrap-Around Pipe Coupling
  • Finish/CoatingPolished
  • For Movement TypeAxial
  • Maximum Operating Pressure232 psi
  • Pipe Fitting MaterialStainless Steel
  • Seal Type IncludedStandard
  • StandardsASTM 1476, TY2, CL2 or CL3
  • ColourSilver
  • Specific Fitting ShapeWrap-Around Pipe Repairing Coupling
  • Bolt Material Galvanized Steel
  • Fitting Nominal Pipe Size 2 in
  • Material Grade 316
  • Overall Length 3 in
  • Seal Material EPDM
  • Basic Fitting Shape Coupling
  • Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
  • Low Lead Compliance Level Compliant
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list