!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORKBENCH, FIXED H, BUTCHER BLOCK, 60 IN X 30 IN, 1,200 LB OVERALL LOAD CAPACITY

WORKBENCH, FIXED H, BUTCHER BLOCK, 60 IN X 30 IN, 1,200 LB OVERALL LOAD CAPACITY

DURHAM

WORKBENCH, FIXED H, BUTCHER BLOCK, 60 IN X 30 IN, 1,200 LB OVERALL LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORKBENCH, FIXED H, BUTCHER BLOCK, 60 IN X 30 IN, 1,200 LB OVERALL LOAD CAPACITY

WORKBENCH, FIXED H, BUTCHER BLOCK, 60 IN X 30 IN, 1,200 LB OVERALL LOAD CAPACITY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,756.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHMT30602MT2DR95
  • Mfr. Model # HMT-3060-2-MT-2DR-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Product Details

This workbench measures 60 inch width x 30 inch depth and is grey with a powder-coated finish/coating. It includes two drawers, butcher block top and it is made out of steel. In addition, it has one shelf, two drawers and a 1,200-pound load capacity. It also features 14 gauge, steel shelves, workbench with lips down.

Technical Specs

  • ItemWorkbench
  • Number of Shelves1
  • ColourGrey
  • Frame MaterialSteel
  • Included ComponentsBack Stop, Drawers
  • Non-Metal Top Thickness1 3/4 in
  • Overall Depth30 in
  • Overall Load Capacity1,200 lb
  • PortabilityCasters
  • Caster Mount TypePlate
  • Wheel Diameter5 in
  • Foot TypeCaster
  • Height Adjustability Fixed Height
  • Assembly Fully Assembled
  • Features 14 Gauge, Steel Shelves, Workbench with Lips Down
  • Frame Material Finish Powder Coated
  • Includes (2) Drawers, Butcher Block Top
  • Number of Drawers 2
  • Overall Fixed Height 32 in
  • Overall Width 60 in
  • Top Material Wood
  • Caster Type (2) Rigid, (2) Swivel
  • Wheel Material Polyurethane
  • Frame Construction Welded Only
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list