WORK TABLE, FIXED H, STEEL, 72 IN X 36 IN, 1,200 LB OVERALL LOAD CAPACITY
WORK TABLE, FIXED H, STEEL, 72 IN X 36 IN, 1,200 LB OVERALL LOAD CAPACITY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This work table measures 72 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It is made out of 14 gauge steel. In addition, it has one shelf, zero drawers and a 1,200-pound load capacity.
Technical Specs
Item Work Table
Number of Shelves 1
Colour Grey
Frame Material Steel
Included Components Lower Shelf
Overall Depth 36 in
Overall Load Capacity 1,200 lb
Portability Casters
Top Material Finish Powder Coated
Unit Type Not Expandable or Modular
Work Surface Width 72 in
Caster Type (2) Rigid, (2) Swivel
Wheel Material Phenolic
Frame Construction Welded Only
Height Adjustability Fixed Height
Assembly Fully Assembled
Edge Shape Radius
Frame Material Finish Powder Coated
Number of Drawers 0
Overall Fixed Height 30 1/4 in
Overall Width 72 in
Top Material Steel
Top Metal Material Gauge 14 ga
Work Surface Depth 36 in
Caster Mount Type Plate
Wheel Diameter 5 in
Foot Type Caster
Country of Origin Mexico
(subject to change)