!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK TABLE, FIXED H, STEEL, 48 IN X 36 IN, 3,000 LB OVERALL LOAD CAPACITY, STEEL

WORK TABLE, FIXED H, STEEL, 48 IN X 36 IN, 3,000 LB OVERALL LOAD CAPACITY, STEEL

DURHAM

WORK TABLE, FIXED H, STEEL, 48 IN X 36 IN, 3,000 LB OVERALL LOAD CAPACITY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK TABLE, FIXED H, STEEL, 48 IN X 36 IN, 3,000 LB OVERALL LOAD CAPACITY, STEEL

WORK TABLE, FIXED H, STEEL, 48 IN X 36 IN, 3,000 LB OVERALL LOAD CAPACITY, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,046.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMMT364836-3K295
  • Mfr. Model # MT364836-3K295
  • UNSPSC # 23152200
  • CATALOGUE PAGE # 687
  • Shipping Weight 179.0 lbs

Product Details

This work table measures 48 inch width x 36 inch depth and is grey with a powder-coated finish/coating. It includes lower shelf and is made out of 12 gauge iron. In addition, it has one shelf, zero drawers, and a 3,000-pound load capacity. It also features 12 gauge shelves with stiffeners.

Technical Specs

  • ItemWork Table
  • Number of Shelves1
  • ColourGrey
  • Features12 Gauge Shelves with Stiffeners
  • Frame Material FinishPowder Coated
  • IncludesLower Shelf
  • Overall Depth36 in
  • Overall Load Capacity3,000 lb
  • PortabilityStationary
  • Top Material FinishPowder Coated
  • Unit TypeNot Expandable or Modular
  • Work Surface Width48 in
  • Frame ConstructionWelded Only
  • Height Adjustability Fixed Height
  • Assembly Fully Assembled
  • Edge Shape Radius
  • Frame Material Iron
  • Included Components Lower Shelf, Vice Support Shelf
  • Number of Drawers 0
  • Overall Fixed Height 36 in
  • Overall Width 48 in
  • Top Material Steel
  • Top Metal Material Gauge 12 ga
  • Work Surface Depth 36 in
  • For Environment Manufacturing
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list