!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET WORKBENCH, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

CABINET WORKBENCH, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

DURHAM

CABINET WORKBENCH, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY, GREY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET WORKBENCH, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

CABINET WORKBENCH, STEEL, 48 IN X 24 IN, 2,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,444.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3403-95
  • Mfr. Model # 3403-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Technical Specs

  • ItemCabinet Workbench
  • ColourGrey
  • Number of Drawers0
  • Overall Depth24 in
  • Overall Load Capacity2,000 lb
  • Top Metal Material Gauge14 ga
  • AssemblyFully Assembled
  • Door TypeStandard/Hinged
  • Frame Material FinishPowder Coated
  • Lock TypeKeyed
  • Number of Compartments2
  • Frame ConstructionWelded Only
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 34 in
  • Overall Width 48 in
  • Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Vice Support Shelf
  • Cabinet Interior Depth 24 in
  • Frame Material Steel
  • Frame Metal Material Gauge 14 ga
  • Number of Cabinets 1
  • Portability Stationary
  • Includes 1 Fixed Shelf and Vice Support
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list