!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
137 WORK SHIRT, NAVY, L, COTTON/POLYESTER, 6 OZ FABRIC, SHORT SLEEVE, BUTTON FRONT

137 WORK SHIRT, NAVY, L, COTTON/POLYESTER, 6 OZ FABRIC, SHORT SLEEVE, BUTTON FRONT

BIG BILL

137 WORK SHIRT, NAVY, L, COTTON/POLYESTER, 6 OZ FABRIC, SHORT SLEEVE, BUTTON FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
137 WORK SHIRT, NAVY, L, COTTON/POLYESTER, 6 OZ FABRIC, SHORT SLEEVE, BUTTON FRONT

137 WORK SHIRT, NAVY, L, COTTON/POLYESTER, 6 OZ FABRIC, SHORT SLEEVE, BUTTON FRONT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI137LGE-NY
  • Mfr. Model # 137-LR-NAY
  • UNSPSC # 53101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 137 navy work shirt is size large and is made out of 35% cotton and 65% polyester. It features easy care and quick dry, collar with pelon and stays, placket front, chest pockets with flap and button closure, and a pencil pocket.

Technical Specs

  • ItemWork Shirt
  • Material35% Cotton, 65% Polyester
  • Front Closure TypeButtons
  • ColourNavy
  • SizeL
  • Maximum Neck Size17 1/2 in
  • Minimum Chest Size42 in
  • Cleaning and Care InstructionsIndustrial and Home Wash
  • FeaturesEasy Care and Quick Dry, Collar with Pelon and Stays, Placket Front, Chest Pockets with Flap and Button Closure, Pencil Division on Both Pockets, Back Yoke, High Resistance Polyester Thread, Bar-Tacked at All Stress Points
  • Series137
  • Style 137
  • Fabric Weight 6 oz
  • Number of Outside Pockets 2
  • Sleeve Length 35 in
  • Minimum Neck Size 17 in
  • Maximum Chest Size 44 in
  • Size-Body Type Regular
  • Collar Style Banded
  • Pocket Locations Front Chest
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list