!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S LONG-SLEEVE HENLEY SHIRT, L, NAVY, COTTON, COLLAR

MEN'S LONG-SLEEVE HENLEY SHIRT, L, NAVY, COTTON, COLLAR

CARHARTT

MEN'S LONG-SLEEVE HENLEY SHIRT, L, NAVY, COTTON, COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S LONG-SLEEVE HENLEY SHIRT, L, NAVY, COTTON, COLLAR

MEN'S LONG-SLEEVE HENLEY SHIRT, L, NAVY, COTTON, COLLAR

CARHARTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JFD8
  • Mfr. Model # K128-NVY LRG REG
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This men's K128 navy long sleeve Henley shirt is size large and is made out of cotton. It has a pullover/button closure, along with a loose fit. It features sideseam construction. Work shirts are designed for everyday use and are often worn as part of a uniform. They can be short-sleeved or long-sleeved, collared or Henley-style. In addition, they can have high-visibility and reflective attributes to provide worker safety.

Technical Specs

  • Item Work Shirt
  • Style Henley
  • Fabric Weight 6.75 oz
  • Number of Outside Pockets 1
  • Colour Navy
  • Minimum Neck Size 7.5 in
  • Maximum Chest Size 44 in
  • Length 30 1/4 in
  • Cleaning and Care Instructions Machine Wash
  • Cuff Style Knit
  • Pocket Locations Left Chest
  • Tag-less Yes
  • Gender Men's
  • Material Cotton
  • Front Closure Type Buttons
  • Fit Loose
  • Size L
  • Maximum Neck Size 9.5 in
  • Minimum Chest Size 42 in
  • Size-Body Type Regular
  • Collar Style Henley
  • Features Sideseam Construction
  • Series K128

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list