!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S DW5KI6 LONG-SLEEVE HENLEY WORK SHIRT, NAVY, 2XL, RELAXED FIT, 100% COTTON

MEN'S DW5KI6 LONG-SLEEVE HENLEY WORK SHIRT, NAVY, 2XL, RELAXED FIT, 100% COTTON

BIG BILL

MEN'S DW5KI6 LONG-SLEEVE HENLEY WORK SHIRT, NAVY, 2XL, RELAXED FIT, 100% COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S DW5KI6 LONG-SLEEVE HENLEY WORK SHIRT, NAVY, 2XL, RELAXED FIT, 100% COTTON

MEN'S DW5KI6 LONG-SLEEVE HENLEY WORK SHIRT, NAVY, 2XL, RELAXED FIT, 100% COTTON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIDW5KI62XLRNY
  • Mfr. Model # DW5KI6-2XLR-NY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This men's dw5ki6 navy work shirt is size XX-large and is made out of cotton. It meets the standards for arc rating ATPV 8.9 calories/cm2, ASTM 1506, CSA z462, NFPA 70e, along with a relaxed fit. It features versatile midweight fabric.

Technical Specs

  • Item Work Shirt
  • Style DW5KI6
  • Fabric Weight 5.5 oz
  • Fit Relaxed
  • Sleeve Length 34 1/4 in
  • Minimum Neck Size 19 in
  • Maximum Chest Size 52 in
  • Size-Body Type Regular
  • Cleaning and Care Instructions Industrial Wash
  • Cuff Style Elastic Knit
  • Pocket Locations Left Chest
  • Standards Arc Rating ATPV 8.9 calories/cm², ASTM 1506, CSA Z462, NFPA 70E
  • Wrist Closure Elastic Knit
  • Gender Men's
  • Material Cotton
  • Number of Outside Pockets 1
  • Colour Navy
  • Size 2XL
  • Maximum Neck Size 19 1/2 in
  • Minimum Chest Size 50 in
  • Application General Purpose Work
  • Collar Style Elastic Knit
  • Features Midweight
  • Series DW5KI6
  • Tag-less Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list