!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S 2947 WORK PANTS, NAVY, 34 X 33 IN, REGULAR FIT, ZIPPER, 35% COTTON/65% POLYESTER

MEN'S 2947 WORK PANTS, NAVY, 34 X 33 IN, REGULAR FIT, ZIPPER, 35% COTTON/65% POLYESTER

BIG BILL

MEN'S 2947 WORK PANTS, NAVY, 34 X 33 IN, REGULAR FIT, ZIPPER, 35% COTTON/65% POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S 2947 WORK PANTS, NAVY, 34 X 33 IN, REGULAR FIT, ZIPPER, 35% COTTON/65% POLYESTER

MEN'S 2947 WORK PANTS, NAVY, 34 X 33 IN, REGULAR FIT, ZIPPER, 35% COTTON/65% POLYESTER

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI2947BF-34W33LNY
  • Mfr. Model # 2947BF-34W33LNY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This men's 2947 navy work pant is made out of 35% cotton, 65% polyester, and twill. It features lightweight fabric. Work pants are made of durable materials to withstand rugged use and cover the front and back of the legs from the hip to the ankle.

Technical Specs

  • ItemWork Pants
  • GenderMen's
  • Fabric Weight7.5 oz
  • Waist ClosureHook-and-Loop
  • Number of Outside Pockets5
  • Inseam33 in
  • ApplicationGeneral Purpose Work
  • FeaturesLightweight
  • Series2947
  • Waist RiseLow Rise
  • Garment Type Pant
  • Material 35% Cotton Twill, 65% Polyester
  • Style 2947BF
  • Fly Closure Type Zipper
  • Colour Navy
  • Maximum Waist Size 34 in
  • Cleaning and Care Instructions Commercial Laundering
  • Minimum Waist Size 26 in
  • Tag Size 34 in x 33 in
  • Includes Belt Loops Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list