!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK PANTS,MENS,TAG SZ 32 IN X 30 IN

WORK PANTS,MENS,TAG SZ 32 IN X 30 IN

BIG BILL

WORK PANTS,MENS,TAG SZ 32 IN X 30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK PANTS,MENS,TAG SZ 32 IN X 30 IN

WORK PANTS,MENS,TAG SZ 32 IN X 30 IN

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1435US930L32NAY
  • Mfr. Model # 1435US9-32W30LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's navy blue work pant is size 32 x 30 and is made out of Westex Ultrasoft. It meets the standards for Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, CSA Z462, NFPA 70E, PPE CATEGORY 2, has high-visibility attributes, and has four pockets. It is lightweight.

Technical Specs

  • ATPV Rating12.4 cal/sq cm
  • ColourNavy
  • FeaturesLightweight
  • Includes Belt LoopsYes
  • ItemWork Pants
  • Material Trade NameWestex UltraSoft
  • Number of Pockets4
  • Pant TypeWork Pant
  • Size32
  • Tag Size32 x 30
  • High-VisibilityYes
  • Arc Flash PPE Category 2
  • Fabric Weight 9 oz
  • Gender Men's
  • Inseam 30 in
  • Leg Fit Slightly Tapered
  • Maximum Waist Size 32 in
  • Pant Fit Regular
  • Protection Type Flame Resistant
  • Standards Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, CSA Z462, NFPA 70E, PPE CATEGORY 2
  • Waist Closure Button, Zipper
  • Waist Rise Mid Rise

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list