!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S WP101 WORK PANTS, NAVY, 10 X 32 IN, STRAIGHT LEG, ZIPPER, COTTON/SPANDEX

WOMEN'S WP101 WORK PANTS, NAVY, 10 X 32 IN, STRAIGHT LEG, ZIPPER, COTTON/SPANDEX

TOUGH DUCK

WOMEN'S WP101 WORK PANTS, NAVY, 10 X 32 IN, STRAIGHT LEG, ZIPPER, COTTON/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S WP101 WORK PANTS, NAVY, 10 X 32 IN, STRAIGHT LEG, ZIPPER, COTTON/SPANDEX

WOMEN'S WP101 WORK PANTS, NAVY, 10 X 32 IN, STRAIGHT LEG, ZIPPER, COTTON/SPANDEX

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWP101NAVY10
  • Mfr. Model # WP101-NAVY-10
  • UNSPSC # 53102700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This women's WP101 navy work pant is size 10 and is made out of cotton and Spandex. It has a straight leg fit. It features stain repellent finish, triple stitched, heavy duty reinforced trim, multi-pocket design, seven belt loops, gusset crotch.

Technical Specs

  • ItemWork Pants
  • Insulated for Cold ConditionsNo
  • MaterialCotton, Spandex
  • Includes LiningNo
  • Waist ClosureElastic
  • Number of Outside Pockets8
  • Leg FitStraight
  • Inseam32 in
  • Size10
  • Cleaning and Care InstructionsMachine Wash in Lukewarm Water at a Gentle Setting, Do not Use Chlorine Bleach, Tumble Dry at Low Temperature, Iron as Needed on Low Heat Setting, Do not Dry Clean
  • FeaturesStain repellent finish, Triple stitched, Heavy duty reinforced trim, Multi-pocket design, Seven belt loops, Gusset crotch
  • Jean WashDark
  • SeriesWP101
  • Includes Belt LoopsYes
  • Garment Type Pant
  • Gender Women's
  • Fabric Weight 9.4 oz
  • Style Cargo Pant
  • Fly Closure Type Zipper
  • Fit Straight Leg
  • Colour Navy
  • Maximum Waist Size 34 in
  • Application Industrial
  • Designed to Wear Over Clothes No
  • Includes Hammer Loop No
  • Minimum Waist Size 33 in
  • Tag Size 10 in x 32 in
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list