!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S WORK N MOTION PANTS, L, 34 X 32 IN, NAVY, COTTON/POLYESTER

WOMEN'S WORK N MOTION PANTS, L, 34 X 32 IN, NAVY, COTTON/POLYESTER

RED KAP

WOMEN'S WORK N MOTION PANTS, L, 34 X 32 IN, NAVY, COTTON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S WORK N MOTION PANTS, L, 34 X 32 IN, NAVY, COTTON/POLYESTER

WOMEN'S WORK N MOTION PANTS, L, 34 X 32 IN, NAVY, COTTON/POLYESTER

RED KAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIPZ33NV14W32I
  • Mfr. Model # PZ33NV 14 32
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This women's PZ33 navy Work N Motion Pant is size large and is made out of cotton and polyester. It has an easy fit. It features technology crafted polyester, and is wrinkle resistant. Work pants are made of durable materials to withstand rugged use and cover the front and back of the legs from the hip to the ankle.

Technical Specs

  • ItemWork Pants
  • Insulated for Cold ConditionsNo
  • MaterialCotton, Polyester
  • Includes LiningNo
  • Waist ClosureButton
  • Number of Outside Pockets3
  • Leg FitStraight
  • Inseam32 in
  • SizeL
  • FeaturesTechnology Crafted Polyester, Wrinkle Resistant
  • SeriesPZ33
  • Garment Type Pant
  • Gender Women's
  • Fabric Weight 7.75 oz
  • Style Work Pant
  • Fly Closure Type Zipper
  • Fit Relaxed
  • Colour Navy
  • Maximum Waist Size 34 in
  • Cleaning and Care Instructions Home Wash, Industrial Laundry
  • Minimum Waist Size 32 1/2 in
  • Tag Size 34 in x 32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list