!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S 701 WORK PANTS, BROWN, 32 X 32 IN, REG FIT, HEAVY-DUTY, FLEX, COTTON/POLY/SPANDEX

MEN'S 701 WORK PANTS, BROWN, 32 X 32 IN, REG FIT, HEAVY-DUTY, FLEX, COTTON/POLY/SPANDEX

MILWAUKEE

MEN'S 701 WORK PANTS, BROWN, 32 X 32 IN, REG FIT, HEAVY-DUTY, FLEX, COTTON/POLY/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S 701 WORK PANTS, BROWN, 32 X 32 IN, REG FIT, HEAVY-DUTY, FLEX, COTTON/POLY/SPANDEX

MEN'S 701 WORK PANTS, BROWN, 32 X 32 IN, REG FIT, HEAVY-DUTY, FLEX, COTTON/POLY/SPANDEX

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL701K3232
  • Mfr. Model # 701K-3232
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.84 lbs

Product Details

This men's 701 brown work pant is made out of cotton, polyester, and Spandex. It features lightweight fabric while being tear resistant and abrasion resistant. Work pants are made of durable materials to withstand rugged use and cover the front and back of the legs from the hip to the ankle.

Technical Specs

  • ItemWork Pants
  • GenderMen's
  • Fabric Weight10 oz
  • StyleWork Pant
  • Fly Closure TypeZipper
  • ColourBrown
  • Maximum Waist Size32 in
  • FeaturesLight Weight, Tear Resistant, Abrasion Resistant
  • Tag Size32 in x 32 in
  • Garment Type Pant
  • Material Cotton, Polyester, Spandex
  • Includes Lining No
  • Waist Closure Button
  • Number of Outside Pockets 6
  • Inseam 32 in
  • Application Heavy Duty
  • Series 701
  • Includes Belt Loops Yes
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list