!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WORK PANTS, 7 POCKETS/ZIPPER, NAVY, WAIST 38 IN/INSEAM 30 IN, COTTON/SPANDEX

MEN'S WORK PANTS, 7 POCKETS/ZIPPER, NAVY, WAIST 38 IN/INSEAM 30 IN, COTTON/SPANDEX

TOUGH DUCK

MEN'S WORK PANTS, 7 POCKETS/ZIPPER, NAVY, WAIST 38 IN/INSEAM 30 IN, COTTON/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK PANTS, 7 POCKETS/ZIPPER, NAVY, WAIST 38 IN/INSEAM 30 IN, COTTON/SPANDEX

MEN'S WORK PANTS, 7 POCKETS/ZIPPER, NAVY, WAIST 38 IN/INSEAM 30 IN, COTTON/SPANDEX

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIC6010-38WX30L-NY
  • Mfr. Model # 601006-38WX30L-NY
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This pair of navy men's work pants feature a zipper closure and seven outside pockets. The waist size is 38 inches, and they have a 30-inch inseam. These pants are 98% cotton, 2% spandex, and have a fabric weight of 9.4 ounces.

Technical Specs

  • ItemWork Pants
  • GenderMen's
  • Fabric Weight9.4
  • Fly Closure TypeZipper
  • ColourNavy
  • Maximum Waist Size44 in
  • FeaturesPockets and Trim are Reinforced with Heavy Duty Polyester, Stain Repellent Finish, Triple Stitched, Multi-Pocket Design, Pencil Pocket, Rivets at All Stress Points, Gusset Crotch Reinforcement, Seven Belt Loops
  • Minimum Waist Size28 in
  • Tag Size38 in x 30 in
  • Garment Type Pant
  • Material 98% Cotton, 2% Spandex
  • Style Pant
  • Number of Outside Pockets 8
  • Inseam 30 in
  • Size L
  • Jean Wash Dark
  • Series 6010
  • Includes Belt Loops Yes
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list