!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WP02 WORK PANTS, BROWN, 34 X 34 IN, LOOSE FIT, 100% COTTON, 12 OZ FABRIC

MEN'S WP02 WORK PANTS, BROWN, 34 X 34 IN, LOOSE FIT, 100% COTTON, 12 OZ FABRIC

TOUGH DUCK

MEN'S WP02 WORK PANTS, BROWN, 34 X 34 IN, LOOSE FIT, 100% COTTON, 12 OZ FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WP02 WORK PANTS, BROWN, 34 X 34 IN, LOOSE FIT, 100% COTTON, 12 OZ FABRIC

MEN'S WP02 WORK PANTS, BROWN, 34 X 34 IN, LOOSE FIT, 100% COTTON, 12 OZ FABRIC

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWP023-34W34L-BR
  • Mfr. Model # WP023-34W-34L-BRN
  • UNSPSC # 53101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Keep comfortable on the job with these 100% cotton, men's work pants. They fit a size 34-inch waist and have a 34-inch inseam. These brown pants feature an eight-pocket design with a zipper closure and a hammer loop. The fabric weight is 12 ounces.

Technical Specs

  • ItemWork Pants
  • Insulated for Cold ConditionsNo
  • MaterialCotton
  • Includes LiningNo
  • Number of Outside Pockets7
  • Leg FitStraight
  • Inseam34 in
  • SizeS
  • Features100% Cotton 12 oz Premium Duck, Five Standard Pockets, Hammer Loop, Back Ruler Pocket, Media Pocket and Inside Security Pocket, Triple Stitched, Back Hem Reinforced with Double Layer Duck Fabric, Seven Belt Loops, Gusset Crotch Reinforcement
  • Minimum Waist Size29 in
  • Tag Size34 in x 34 in
  • Garment Type Pant
  • Gender Men's
  • Fabric Weight 12 oz
  • Style Washed Duck Pant
  • Fit Loose
  • Colour Brown
  • Maximum Waist Size 31 in
  • Application Construction
  • Includes Hammer Loop Yes
  • Series WP02
  • Includes Belt Loops Yes
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list