!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WP060 WORK PANTS, BLACK, 38 X 32 IN, COTTON/SPANDEX, 32 IN, 9.4 OZ FABRIC

MEN'S WP060 WORK PANTS, BLACK, 38 X 32 IN, COTTON/SPANDEX, 32 IN, 9.4 OZ FABRIC

TOUGH DUCK

MEN'S WP060 WORK PANTS, BLACK, 38 X 32 IN, COTTON/SPANDEX, 32 IN, 9.4 OZ FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WP060 WORK PANTS, BLACK, 38 X 32 IN, COTTON/SPANDEX, 32 IN, 9.4 OZ FABRIC

MEN'S WP060 WORK PANTS, BLACK, 38 X 32 IN, COTTON/SPANDEX, 32 IN, 9.4 OZ FABRIC

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWP061BLACK38
  • Mfr. Model # WP061-BLACK-38
  • UNSPSC # 53101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's WP060 black work pant is made out of cotton and Spandex. It features pockets, a trim and back hem kick panel that are reinforced with heavy-duty polyester, a stain repellent finish, and it is triple stitched.

Technical Specs

  • ItemWork Pants
  • Insulated for Cold ConditionsYes
  • MaterialCotton, Spandex
  • Includes LiningYes
  • Waist ClosureElastic
  • ColourBlack
  • Maximum Waist Size38 in
  • Jean WashDark
  • Tag Size38 in x 32 in
  • Garment Type Pant
  • Gender Men's
  • Fabric Weight 9.4 oz
  • Style Cargo Pant
  • Number of Outside Pockets 9
  • Inseam 32 in
  • Features Pockets, trim and back hem kick panel are reinforced with heavy-duty polyester, Stain repellent finish, Triple stitched, 360 Degrees Stretch elastic waist with Tough Duck logo, Multi-pocket design with double cargo pocket, Rivets at all stress points, Gusset crotch reinforcement, Seven belt loop tunnels
  • Series WP060
  • Includes Belt Loops Yes
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list