!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK PANT, NAVY BLUE, 44 X 36, WESTEX ULTRASOFT, 9 OZ FABRIC, LIGHTWEIGHT, RELAXED FIT

WORK PANT, NAVY BLUE, 44 X 36, WESTEX ULTRASOFT, 9 OZ FABRIC, LIGHTWEIGHT, RELAXED FIT

BIG BILL

WORK PANT, NAVY BLUE, 44 X 36, WESTEX ULTRASOFT, 9 OZ FABRIC, LIGHTWEIGHT, RELAXED FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK PANT, NAVY BLUE, 44 X 36, WESTEX ULTRASOFT, 9 OZ FABRIC, LIGHTWEIGHT, RELAXED FIT

WORK PANT, NAVY BLUE, 44 X 36, WESTEX ULTRASOFT, 9 OZ FABRIC, LIGHTWEIGHT, RELAXED FIT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1431US36L44W-N
  • Mfr. Model # 1431US9-44W36LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

This work pant is navy blue and is size 44 x 36. It is made out of Westex Ultrasoft with a fabric weight of nine ounces. It features lightweight. It meets the standards for Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, CSA Z462, NFPA 2112, NFPA 70E, PPE CATEGORY 2.

Technical Specs

  • ATPV Rating 12.4 cal/sq cm
  • Colour Navy
  • Features Lightweight
  • Inseam 36 in
  • Material Trade Name Westex UltraSoft
  • Number of Pockets 4
  • Pant Type Work Pant
  • Standards Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, CSA Z462, NFPA 2112, NFPA 70E, PPE CATEGORY 2
  • Waist Closure Button, Zipper
  • Arc Flash PPE Category 2
  • Fabric Weight 9 oz
  • Includes Belt Loops Yes
  • Item Work Pants
  • Maximum Waist Size 44 in
  • Pant Fit Relaxed
  • Protection Type Flame Resistant
  • Tag Size 44 x 36
  • Waist Rise Mid Rise

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list