!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
1947 PREMIUM WORK PANTS, NAVY, 34 X 31 IN, REGULAR FIT, ZIPPER, 65% POLY/35% COTTON

1947 PREMIUM WORK PANTS, NAVY, 34 X 31 IN, REGULAR FIT, ZIPPER, 65% POLY/35% COTTON

BIG BILL

1947 PREMIUM WORK PANTS, NAVY, 34 X 31 IN, REGULAR FIT, ZIPPER, 65% POLY/35% COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1947 PREMIUM WORK PANTS, NAVY, 34 X 31 IN, REGULAR FIT, ZIPPER, 65% POLY/35% COTTON

1947 PREMIUM WORK PANTS, NAVY, 34 X 31 IN, REGULAR FIT, ZIPPER, 65% POLY/35% COTTON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1947-31L34W-NY
  • Mfr. Model # 1947-34W31L-NAY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

This pair of 1947 navy premium work pants are made out of 65% polyester, 35% cotton, and twill. It has a regular fit. It features versatile midweight fabric. Work pants are made of durable materials to withstand rugged use and cover the front and back of the legs from the hip to the ankle.

Technical Specs

  • Item Work Pants
  • Material 35% Cotton Twill, 65% Polyester
  • Style 1947
  • Fly Closure Type Zipper
  • Fit Regular
  • Colour Navy
  • Maximum Waist Size 34 in
  • Cleaning and Care Instructions Industrial and Home Wash
  • Series 1947
  • Includes Belt Loops Yes
  • Garment Type Pant
  • Fabric Weight 7.5 oz
  • Waist Closure Hook-and-Loop
  • Number of Outside Pockets 4
  • Leg Fit Slightly Tapered
  • Inseam 31 in
  • Application General Purpose Work
  • Features Midweight
  • Tag Size 34 in x 31 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list