!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S PANTS, 11 CAL/SQ CM ATPV, CARGO POCKET, 40 X 34, BLUE, COOLTOUCH

MEN'S PANTS, 11 CAL/SQ CM ATPV, CARGO POCKET, 40 X 34, BLUE, COOLTOUCH

BULWARK

MEN'S PANTS, 11 CAL/SQ CM ATPV, CARGO POCKET, 40 X 34, BLUE, COOLTOUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S PANTS, 11 CAL/SQ CM ATPV, CARGO POCKET, 40 X 34, BLUE, COOLTOUCH

MEN'S PANTS, 11 CAL/SQ CM ATPV, CARGO POCKET, 40 X 34, BLUE, COOLTOUCH

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIPMU2NV40W34L
  • Mfr. Model # PMU2NV 40 34
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This men's navy pants is size 40 x 34 and is made out of Cooltouch 2. It meets the standards for NFPA 70E, and has six pockets. It features left cargo pocket has two snap closures, right utility pocket is open, two utility pockets, waistband with shank button closure.

Technical Specs

  • ATPV Rating 11 cal/sq cm
  • Colour Navy
  • Features Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open, Two Utility Pockets, Waistband with Shank Button Closure
  • Inseam 34 in
  • Item Work Pants
  • Material Trade Name CoolTouch 2(TM)
  • Minimum Waist Size 38 in
  • Pant Fit Classic
  • Standards NFPA 70E
  • Waist Closure Button
  • Waist Rise Mid Rise
  • Arc Flash PPE Category 2
  • Fabric Weight 7 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Leg Fit Straight Leg
  • Maximum Waist Size 40 in
  • Number of Pockets 6
  • Pant Type Work Pant
  • Tag Size 40 x 34
  • High-Visibility No
  • Includes Cargo Pocket Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list