!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S PANTS, BLUE, NOMEX, 34X37, 6 OZ, ATPV 5.6/CATEGORY 1/NFPA 2112, FLAME RESISTANT

MEN'S PANTS, BLUE, NOMEX, 34X37, 6 OZ, ATPV 5.6/CATEGORY 1/NFPA 2112, FLAME RESISTANT

BULWARK

MEN'S PANTS, BLUE, NOMEX, 34X37, 6 OZ, ATPV 5.6/CATEGORY 1/NFPA 2112, FLAME RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S PANTS, BLUE, NOMEX, 34X37, 6 OZ, ATPV 5.6/CATEGORY 1/NFPA 2112, FLAME RESISTANT

MEN'S PANTS, BLUE, NOMEX, 34X37, 6 OZ, ATPV 5.6/CATEGORY 1/NFPA 2112, FLAME RESISTANT

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIPNW2RB34W
  • Mfr. Model # PNW2RB 34 37U
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This men's royal blue work pant is size 34 x 37u and is made out of Nomex. It meets the standards for ATPV 5.2, NFPA 2112, PPE Category 1, UL Certified, and has four pockets. It features waistband with button closure, two slack style front pockets, left hip pocket with button closure.

Technical Specs

  • ATPV Rating 5.2 cal/sq cm
  • Colour Blue
  • Features Waistband with Button Closure, Two Slack Style Front Pockets, Left Hip Pocket with Button Closure
  • Inseam 37 in Unhemmed
  • Item Work Pants
  • Material Trade Name Nomex
  • Minimum Waist Size 28 in
  • Pant Fit Regular
  • Protection Type Flame Resistant
  • Standards ATPV 5.2, NFPA 2112, PPE Category 1, UL Certified
  • Waist Closure Button
  • Waist Rise Mid Rise
  • Arc Flash PPE Category 1
  • Fabric Weight 6 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Leg Fit Slightly Tapered
  • Maximum Waist Size 34 in
  • Number of Pockets 4
  • Pant Type Work Pant
  • Size 34
  • Tag Size 34 x 37U
  • High-Visibility No
  • Includes Cargo Pocket No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list