!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S PANTS, 12 CAL/SQ CM ATPV, 34 X 32, EXCEL FLAME-RESISTANT 9 OZ, BL

MEN'S PANTS, 12 CAL/SQ CM ATPV, 34 X 32, EXCEL FLAME-RESISTANT 9 OZ, BL

BULWARK

MEN'S PANTS, 12 CAL/SQ CM ATPV, 34 X 32, EXCEL FLAME-RESISTANT 9 OZ, BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S PANTS, 12 CAL/SQ CM ATPV, 34 X 32, EXCEL FLAME-RESISTANT 9 OZ, BL

MEN'S PANTS, 12 CAL/SQ CM ATPV, 34 X 32, EXCEL FLAME-RESISTANT 9 OZ, BL

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIPLW2NV34W32I
  • Mfr. Model # PLW2NV 34 32
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This men's navy pants is size 34 x 32-inch and is made out of Excel fire resistant. It meets the standards for CE Certified, NFPA 2112 Compliant, UL Listed, and has four pockets. It features left hip pocket with button closure, two slack-style front pockets, waistband with button closure.

Technical Specs

  • ATPV Rating 12 cal/sq cm
  • Colour Navy
  • Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
  • Inseam 32 in
  • Item Work Pants
  • Material Trade Name Excel FR(R)
  • Minimum Waist Size 32 in
  • Pant Fit Classic
  • Size 34 x 32 in
  • Tag Size 34 x 32
  • High-Visibility No
  • Includes Cargo Pocket No
  • Arc Flash PPE Category 2
  • Fabric Weight 9 oz
  • Gender Men's
  • Insulated for Cold Conditions No
  • Leg Fit Straight Leg
  • Maximum Waist Size 34 in
  • Number of Pockets 4
  • Pant Type Work Pant
  • Standards CE Certified, NFPA 2112 Compliant, UL Listed
  • Waist Closure Button
  • Waist Rise Mid Rise

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list