!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S PANTS, 16 CAL/SQ CM ATPV, 34 X 30, BLUE, COTTON

MEN'S PANTS, 16 CAL/SQ CM ATPV, 34 X 30, BLUE, COTTON

CARHARTT

MEN'S PANTS, 16 CAL/SQ CM ATPV, 34 X 30, BLUE, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S PANTS, 16 CAL/SQ CM ATPV, 34 X 30, BLUE, COTTON

MEN'S PANTS, 16 CAL/SQ CM ATPV, 34 X 30, BLUE, COTTON

CARHARTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6HMV6
  • Mfr. Model # FRB100-DNM 34 30
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This men's blue pants is size 34 x 30 inch and is made out of cotton. It meets the standards for NFPA 70E, NFPA 2112, and has two pockets. It features arc resistant button closure at waist, brass zipper fly with Nomex fire-resistant zipper tape, Carhartt strong triple stitched main seams, garment washed for a soft finish and reduced shrinkage.

Technical Specs

  • ATPV Rating 12.1 cal/sq cm
  • Colour Blue
  • Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets
  • Inseam 30 in
  • Material Trade Name Cotton
  • Number of Pockets 2
  • Standards NFPA 70E, NFPA 2112
  • Waist Closure Button, Zipper
  • Includes Cargo Pocket No
  • Arc Flash PPE Category 2
  • Fabric Weight 11.75 oz
  • Gender Men's
  • Item Work Pants
  • Maximum Waist Size 34 in
  • Size 34 x 30 in
  • Tag Size 34 x 30
  • Will Fit Over Boots Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list