!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S NAVY WORK PANTS, SIDE ELASTIC, 34 X 34 IN, NAVY, COTTON/POLYESTER

MEN'S NAVY WORK PANTS, SIDE ELASTIC, 34 X 34 IN, NAVY, COTTON/POLYESTER

RED KAP

MEN'S NAVY WORK PANTS, SIDE ELASTIC, 34 X 34 IN, NAVY, COTTON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S NAVY WORK PANTS, SIDE ELASTIC, 34 X 34 IN, NAVY, COTTON/POLYESTER

MEN'S NAVY WORK PANTS, SIDE ELASTIC, 34 X 34 IN, NAVY, COTTON/POLYESTER

RED KAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIPT60NV34W34I
  • Mfr. Model # PT60NV 34 34
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This men's PT60 navy work pant is made out of cotton and polyester. It has an easy fit. It features self fabric waistband, side elastic waist inserts, synthetic blend pocketing, Touchtex technology, and is wrinkle resistant.

Technical Specs

  • Item Work Pants
  • Insulated for Cold Conditions No
  • Material Cotton, Polyester
  • Includes Lining No
  • Waist Closure Button
  • Number of Outside Pockets 4
  • Leg Fit Straight
  • Inseam 34 in
  • Ankle Type Open
  • Features Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant
  • Tag Size 34 in x 34 in
  • Garment Type Pant
  • Gender Men's
  • Fabric Weight 7.5 oz
  • Style Work Pant
  • Fly Closure Type Zipper
  • Fit Relaxed
  • Colour Navy
  • Maximum Waist Size 34 in
  • Cleaning and Care Instructions Industrial Wash
  • Series PT60

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list