!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK LIGHT, REEL/875 WATTS/125 VOLTS/7 AMPS/MOUNTING HOOK, BLACK/YELLOW, 50 FT, STEEL

WORK LIGHT, REEL/875 WATTS/125 VOLTS/7 AMPS/MOUNTING HOOK, BLACK/YELLOW, 50 FT, STEEL

ALERT

WORK LIGHT, REEL/875 WATTS/125 VOLTS/7 AMPS/MOUNTING HOOK, BLACK/YELLOW, 50 FT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WORK LIGHT, REEL/875 WATTS/125 VOLTS/7 AMPS/MOUNTING HOOK, BLACK/YELLOW, 50 FT, STEEL

WORK LIGHT, REEL/875 WATTS/125 VOLTS/7 AMPS/MOUNTING HOOK, BLACK/YELLOW, 50 FT, STEEL

ALERT

Clearance Price :
$106.42 / EACH

Your Price : $212.83 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALT5000-50G-CB
  • Mfr. Model # 5000-50G-CB
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 99
  • Shipping Weight 8.8 lbs

Product Details

This incandescent retractable hand lamp is rated for 875-watts and comes with a 18/3 50 foot retractable cord in a thermoplastic casing. This light is rated at 7 amps at 125 volts and has a receptacle in the handle. It has a black cord with a yellow reel. The feeder cord length is 22 inches. A lamp mounting hook, swivel hanger, and hardware are included for ceiling and wall mounting. The reel measures 2 x 10 inches.

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Lamp Watts 875 W
  • Retractable Cord Length 50 ft
  • Max. Amps 7 A
  • Trade Designation SVT
  • Reel Colour Yellow
  • Feeder Cord Length 22 in
  • Reel Dia. 10 in
  • Lamp Guard Metal
  • Replacement Lamps 75 W Incandescent
  • Standards cULus Certified
  • Retractable Cord Ending Incandescent Lamp
  • Voltage 125V AC
  • Wire Size 18 AWG
  • Cord Colour Black
  • Hand Lamp Mounting Hook
  • Number of Conductors 3
  • Reel Material Metal
  • Reel Width 2 in
  • Number of Outlets 1
  • Special Features Light Cord Pulls Out of Reel to Desired Length and Locks, Retracts with Slight Tug on Cord, Providing Built-in Tangle-Free Cord Storage, Hanging Hook Rotates 360 Degrees , Push Through On/Off Switch, Grounded Outlet Built Into Handle
  • Includes Hardware for Wall or Ceiling Mounting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list