!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT GLOVE, CUT LVL 5, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, BROWN, GOATSKIN, PAIR

IMPACT GLOVE, CUT LVL 5, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, BROWN, GOATSKIN, PAIR

MILWAUKEE

IMPACT GLOVE, CUT LVL 5, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, BROWN, GOATSKIN, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT GLOVE, CUT LVL 5, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, BROWN, GOATSKIN, PAIR

IMPACT GLOVE, CUT LVL 5, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, BROWN, GOATSKIN, PAIR

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.23 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8783
  • Mfr. Model # 48-22-8783
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

With an impact cut level of five, these soft-grain goatskin, thermoplastic rubber-backed gloves are designed for protection. The pair of gloves is brown, size X-large/10, gunn cut, and features keystone thumbs.

Technical Specs

  • ItemWork Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialPolyester
  • Sold AsPair
  • StandardsEN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • ANSI/ISEA Needlestick Level - Fingertips3
  • ANSI/ISEA Needlestick Level - Back3
  • Glove FeaturesReinforced Palm
  • Palm MaterialGoatskin
  • Size- AlphaXL
  • Knuckle Protection MaterialTPR PVC
  • Cuff MaterialLeather
  • EN 388 Impact RatedYes
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Leather Coverage Style Full Leather
  • Glove Length 8 in
  • Thumb Style Keystone
  • Glove Liner Material Polyester
  • Oil-Resistant No
  • ANSI/ISEA Needlestick Level - Palm 3
  • Glove Back Colour Black
  • Glove Back Material Goatskin
  • Arc Flash PPE Category Not Applicable
  • Size- Numeric 10
  • Includes Double Palm Yes
  • EN 388 Rating 3X43EP
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level 3
  • Colour Black, Red
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list