!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, MEN/LACE UP/LUG SOLE, BLACK, SIZE 8.5/W/8 IN H, LEATHER/RUBBER/POLYURETHANE

WORK BOOTS, MEN/LACE UP/LUG SOLE, BLACK, SIZE 8.5/W/8 IN H, LEATHER/RUBBER/POLYURETHANE

NO BRAND NAME ASSIGNED

WORK BOOTS, MEN/LACE UP/LUG SOLE, BLACK, SIZE 8.5/W/8 IN H, LEATHER/RUBBER/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, MEN/LACE UP/LUG SOLE, BLACK, SIZE 8.5/W/8 IN H, LEATHER/RUBBER/POLYURETHANE

WORK BOOTS, MEN/LACE UP/LUG SOLE, BLACK, SIZE 8.5/W/8 IN H, LEATHER/RUBBER/POLYURETHANE

NO BRAND NAME ASSIGNED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $344.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON45675CSBLK085
  • Mfr. Model # 45675CSBLK085
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.68 lbs

Product Details

These black lug sole boots for men are made out of rubber, polyurethane, a Sympatex liner, and full grain leather. They have a direct attached construction, a Kevlar(R) shank and a round composite toe. They are waterproof and slip-, acid-, oil- and puncture-resistant. The boots come in size 8.5/wide with eight inches of height and a lace-up closure.

Technical Specs

  • ItemOliver 45 Series Safety Footwear
  • ASTM Standards MetImpact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75)
  • ColourBlack
  • Non Metallic UpperYes
  • Completely Non MetallicYes
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleNo
  • Static DissipativeNo
  • InsulatedNo
  • Metal Chip Resisting SoleYes
  • Liner MaterialSympatex
  • Ninety Degree HeelYes
  • Removable InsoleYes
  • Toe ShapeRound
  • Upper MaterialLeather
  • Chain Saw Cut ResistantNo
  • Footwear Closure TypeLaces
  • Footwear ShankYes
  • Footwear Sole PatternLug
  • Heat ResistantYes
  • Height8 in
  • Metatarsal Guard StyleInternal
  • ResistsElectric Shock, Heat, Liquid, Slip
  • Slip-Resistance Rating (Mark II Test Values)Dairy Tile (Oily): 0.90
  • Toe TypeComposite
  • Upper Material DescriptionLiquid-Resistant Leather
  • Metatarsal Guard Internal
  • Chemical Resisting Sole Yes
  • Gender Unisex
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 8.5
  • Style Number 45675CS
  • Manufacturers Suggested Sole Slip Rating Best
  • Waterproof Yes
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Shank Material Kevlar
  • Wide Toe Cap Yes
  • Boot Height 8 in
  • CSA Footwear Standard CSA Z195-09 Grade 1
  • Footwear Construction Type Direct Attached
  • Footwear Shank Type Non-Metallic
  • Footwear Style Work Boot
  • Heel Height 1 in or Greater
  • Max. Heat Rating 200 Degrees F
  • Predominant Footwear Colour Black
  • Slip Resistant Yes
  • Standards CSA Z195-09 Grade 1
  • Upper Boot Material Leather
  • Waterproof Type Membrane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list