!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX SAFETY BOOTS, SIZE 11.5/9.5, LEATHER/FABRIC, BLK, 6 IN H, CSA, SLIP-RESISTANT

UNISEX SAFETY BOOTS, SIZE 11.5/9.5, LEATHER/FABRIC, BLK, 6 IN H, CSA, SLIP-RESISTANT

BLUNDSTONE

UNISEX SAFETY BOOTS, SIZE 11.5/9.5, LEATHER/FABRIC, BLK, 6 IN H, CSA, SLIP-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SAFETY BOOTS, SIZE 11.5/9.5, LEATHER/FABRIC, BLK, 6 IN H, CSA, SLIP-RESISTANT

UNISEX SAFETY BOOTS, SIZE 11.5/9.5, LEATHER/FABRIC, BLK, 6 IN H, CSA, SLIP-RESISTANT

BLUNDSTONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TSH163-085
  • Mfr. Model # 163-085
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

These black, unisex women's size 11.5/men's size 9.5 safety boots are made of leather/fabric with a synthetic liner. They are slip-resistant, bacteria-resistant, water-resistant, and meet CSA Grade 1/ASTM standards. The injected boots have round steel toes, six-inch height, pull-on closure, TPU outsole, a wide width, a metal shank, and a defined heel.

Technical Specs

  • Item Work Boots
  • ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR)
  • Colour Black
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Insulated No
  • Metal Chip Resisting Sole No
  • For Outdoor Traction Yes
  • Midsole Material Polyurethane
  • Outsole Material Thermo-Polyurethane
  • Shank Material Nylon
  • Wide Toe Cap Yes
  • Boot Height 6 in
  • CSA Footwear Standard CSA Grade 1
  • Footwear Construction Type Direct Injected
  • Footwear Shank Type Nylon
  • Footwear Style Work Boot
  • Heel Height 1 in or Greater
  • Height 6 in
  • Predominant Footwear Colour Black
  • Safety Criteria Safety Toe
  • Slip-Resistance Rating (SATRA Test Values) Clay Quarry Tiles (Wet): 0.4, Clay Quarry Tiles (Dry): 0.4, Steel (Wet): 0.4
  • Toe Type Steel
  • Upper Colour Black
  • Waterproof Type Treated Leather
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Unisex
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 9.5
  • Style Number 163-030
  • Manufacturers Suggested Sole Slip Rating Better
  • Waterproof No
  • Liner Material Synthetic
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull-On
  • Footwear Shank Yes
  • Footwear Sole Pattern Lug
  • Heat Resistant Yes
  • Heel Style Defined
  • Max. Heat Rating 290 Degrees F
  • Resists Acid, Electric Shock, Heat, Oil, Slip
  • Slip Resistant Yes
  • Standards CSA Grade 1
  • Upper Boot Material Leather
  • Upper Material Description Leather, Textile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list