!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHELSEA UNISEX BOOTS, SZ 9.5/7.5, LEATHER/PUR, BLK, 6 IN H, NON-CSA, WATER-RESISTANT

CHELSEA UNISEX BOOTS, SZ 9.5/7.5, LEATHER/PUR, BLK, 6 IN H, NON-CSA, WATER-RESISTANT

BLUNDSTONE

CHELSEA UNISEX BOOTS, SZ 9.5/7.5, LEATHER/PUR, BLK, 6 IN H, NON-CSA, WATER-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHELSEA UNISEX BOOTS, SZ 9.5/7.5, LEATHER/PUR, BLK, 6 IN H, NON-CSA, WATER-RESISTANT

CHELSEA UNISEX BOOTS, SZ 9.5/7.5, LEATHER/PUR, BLK, 6 IN H, NON-CSA, WATER-RESISTANT

BLUNDSTONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TSH068-065
  • Mfr. Model # 068-065
  • UNSPSC # 53110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

These dress black, unisex women's size 9.5/men's size 7.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.

Technical Specs

  • Item Work Boots
  • Chemical Resisting Sole Yes
  • Gender Unisex
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 7.5
  • Style Number 68
  • Metal Chip Resisting Sole No
  • For Outdoor Traction Yes
  • Midsole Material Polyurethane
  • Outsole Material Thermo-Urethane
  • Shank Material Steel
  • Wide Toe Cap Yes
  • Boot Height 6 in
  • CSA Footwear Standard No
  • Footwear Construction Type Direct Attached
  • Footwear Shank Type Steel
  • Footwear Style Chelsea Boot
  • Heel Height 1 1/4 in
  • Height 6 in
  • Max. Heat Rating 290 Degrees F
  • Predominant Footwear Colour Black
  • Safety Criteria Slip-Resistance
  • SATRA Rating- Heel Slip on Quarry Tile Quarry Tiles (Wet): 0.4, Quarry Tiles (Dry): 0.4
  • Slip-Resistance Rating (Mark II Test Values) Clay Quarry Tiles (Wet): 0.4, Clay Quarry Tiles (Dry:) 0.4
  • Upper Boot Material Leather
  • Upper Material Description Full-Grain, Water-Resistant Leather
  • Metatarsal Guard None
  • Colour Black
  • Non Metallic Upper Yes
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole No
  • Static Dissipative No
  • Manufacturers Suggested Sole Slip Rating Better
  • Waterproof No
  • Liner Material Leather
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Chisel
  • Upper Material Leather
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Pull-On
  • Footwear Shank Yes
  • Footwear Sole Pattern Lightweight Dual Density
  • Heat Resistant No
  • Heel Style Defined
  • Laces Colour None
  • Metatarsal Guard Style None
  • Resists Hydrolysis, Microbial Attack
  • SATRA Rating- Forefoot Slip on Quarry Tile Quarry Tiles (Wet): 0.4, Quarry Tiles (Dry): 0.4
  • Slip Resistant Yes
  • Toe Type Leather
  • Upper Colour Black
  • Waterproof Type Water Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list