!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORK BOOTS, 7, MEN, FOREST/ORANGE/BLACK, 15½ IN, INSULATED

WORK BOOTS, 7, MEN, FOREST/ORANGE/BLACK, 15½ IN, INSULATED

BAFFIN

WORK BOOTS, 7, MEN, FOREST/ORANGE/BLACK, 15½ IN, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, 7, MEN, FOREST/ORANGE/BLACK, 15½ IN, INSULATED

WORK BOOTS, 7, MEN, FOREST/ORANGE/BLACK, 15½ IN, INSULATED

BAFFIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.22 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VMD5157-0000-070
  • Mfr. Model # 5157-0000-070
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.63 lbs

Product Details

These CSA/ASTM/CAN/CE-certified, forest/orange/black, size-seven, men's work boots have a 15 1/2-inch height. They have proprietary insulation and are slip-, puncture-, impact-, compression-, electrical hazard-, oil-, and acid-resistant. These boots have a non-metallic shank and are suitable for agriculture, chemicals, cold weather, construction, food processing, petrochemicals, and utilities.

Technical Specs

  • Item Work Boots
  • ASTM Standards Met Electrical Hazard (EH)
  • Colour Black, Green, Orange
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole No
  • Static Dissipative No
  • Insulated Yes
  • Metal Chip Resisting Sole Yes
  • For Outdoor Traction Yes
  • Midsole Material GelFlex(R)
  • Outsole Material Rubber
  • Shank Material Non-Metallic
  • Wide Toe Cap Yes
  • Boot Height 15 1/2 in
  • CSA Footwear Standard CSA
  • Footwear Shank Yes
  • Footwear Sole Pattern Lug
  • Heat Resistant No
  • Heel Style Defined
  • Max. Heat Rating Not Rated
  • Resists Acid, Electric Shock, Oil, Slip
  • Slip Resistant Yes
  • Toe Type Composite
  • Upper Colour Green, Orange
  • Waterproof Type B-Tek Dry
  • Metatarsal Guard None
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole Yes
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 7
  • Style Number 5157-0000-070
  • Manufacturers Suggested Sole Slip Rating Best
  • Waterproof Yes
  • Liner Material Synthetic
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Thermal Polyurethane
  • Chain Saw Cut Resistant No
  • Footwear Construction Type Adhesive
  • Footwear Shank Type Non-Metallic
  • Footwear Width 5 in
  • Heel Height 1/2 in
  • Height 15 1/2 in
  • Predominant Footwear Colour Green
  • Safety Criteria Safety Toe and Plate
  • Standards CSA, ASTM, CE
  • Upper Boot Material Thermal Polyurethane
  • Upper Material Description Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list