!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S BOOTS, SIZE 14, RUBBER/FOAM/STEEL, BLACK/ORANGE, 15 IN HEIGHT, CSA/ASTM, 18KV

MEN'S BOOTS, SIZE 14, RUBBER/FOAM/STEEL, BLACK/ORANGE, 15 IN HEIGHT, CSA/ASTM, 18KV

VIKING

MEN'S BOOTS, SIZE 14, RUBBER/FOAM/STEEL, BLACK/ORANGE, 15 IN HEIGHT, CSA/ASTM, 18KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SIZE 14, RUBBER/FOAM/STEEL, BLACK/ORANGE, 15 IN HEIGHT, CSA/ASTM, 18KV

MEN'S BOOTS, SIZE 14, RUBBER/FOAM/STEEL, BLACK/ORANGE, 15 IN HEIGHT, CSA/ASTM, 18KV

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW58-3-14
  • Mfr. Model # VW58-3-14
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These Bushwhacker black/orange, men's size 14 chainsaw boots are made of SBR blended natural rubber with a foam lining. They are abrasion/chemical/oil-resistant and meet CSA/ASTM standards. The 18kV electric shock-resistant boots have a 15-inch height, NBR lug sole, steel toes/plate, and air-cushioned heel with Achilles tendon/metatarsal protection.

Technical Specs

  • Item Work Boots
  • ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75)
  • Colour Black, Orange
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Size 14
  • Style Number VW58-3
  • Manufacturers Suggested Sole Slip Rating Not Rated
  • For Outdoor Traction Yes
  • Midsole Material Steel
  • Shank Material Steel
  • Boot Height 15 in
  • CSA Footwear Standard CSA Z195-14 Grade 1, CSA Omega
  • Footwear Shank Yes
  • Footwear Sole Pattern Lug
  • Max. Heat Rating Not Rated
  • Standards CSA Z195-14 Chainsaw Cut Protection Class 3, EN ISO 17249:2013, CSA Omega Electric Shock Resistant 18kV, ASTM F2413-11, Exceeds 305000 Flex Rating
  • Upper Boot Material Rubber
  • Metatarsal Guard Yes
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Oil Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Insulated Yes
  • Waterproof Yes
  • Liner Material Cotton
  • Outsole Material NBR
  • Upper Material Rubber
  • Chain Saw Cut Resistant Yes
  • Footwear Closure Type Pull-On with Lace Up Top
  • Footwear Shank Type Steel
  • Height 15 in
  • Resists Abrasion, Chemical, High Impact, Oil
  • Toe Type Steel
  • Upper Material Description Highly Chemical Resistant Rubber Upper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list