!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WORK BOOTS, SIZE 9, LEATHER/EVA, BLACK, NON-CSA, WATERPROOF, SLIP-RESISTANT

MEN'S WORK BOOTS, SIZE 9, LEATHER/EVA, BLACK, NON-CSA, WATERPROOF, SLIP-RESISTANT

THOROGOOD SHOES

MEN'S WORK BOOTS, SIZE 9, LEATHER/EVA, BLACK, NON-CSA, WATERPROOF, SLIP-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK BOOTS, SIZE 9, LEATHER/EVA, BLACK, NON-CSA, WATERPROOF, SLIP-RESISTANT

MEN'S WORK BOOTS, SIZE 9, LEATHER/EVA, BLACK, NON-CSA, WATERPROOF, SLIP-RESISTANT

THOROGOOD SHOES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.58 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9XVT6
  • Mfr. Model # 834-6218 9M
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Product Details

These black, men's size 9 work boots are made of full-grain leather/400 gram air mesh. They are slip-resistant, waterproof, and Blood-borne pathogen compliant. The non-CSA boots with removable PUR Shock Zone footbed, W width, composite shank, Z-Trac ASR rubber outsole with integrated EVA impact pads, and heavy-duty YKK side zipper.

Technical Specs

  • Item Work Boots
  • Size 9
  • Gender Men's
  • Footwear Closure Type Laces, Zipper
  • Toe Type Plain
  • Insulated No
  • Colour Black
  • Chain Saw Cut Resistant No
  • Closure Type Laces, Zipper
  • Conductive No
  • Footwear Construction Type Cemented
  • Footwear Size 9
  • Heel Height 1 in or Greater
  • Insole System PU Shock Zone
  • Liner Material 2-Zone Wicking Mesh
  • Max. Heat Rating 200 Degrees F
  • Midsole Material Polyurethane
  • Non Metallic Upper Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole No
  • Resists Blood Borne Pathogens, Slips
  • Static Dissipative No
  • Upper Boot Material Leather, Mesh
  • Waterproof Type Thoro-Dri
  • Footwear Style Work Boot
  • Footwear Width M
  • Predominant Footwear Colour Black
  • Shineable Toe Yes
  • Waterproof Yes
  • Height 6 in
  • Style Number 834-6218
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes
  • Footwear Shank Type Fiberglass
  • Footwear Sole Pattern Cleated
  • Heel Style Defined
  • Last Number or Name 6080
  • Manufacturers Suggested Sole Slip Rating Better
  • Metal Chip Resisting Sole Yes
  • Ninety Degree Heel Yes
  • Non-Marking Sole No
  • Outsole Material EVA, Rubber
  • Removable Insole Yes
  • Shank Material Composite
  • Toe Shape Round
  • Upper Material Description Full Grain Leather, Air Mesh
  • Wide Toe Cap No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list