SPRAY ADHESIVE, 20, GENERAL PURPOSE, 16 FL OZ, AEROSOL, CLEAR, WOODWORKING
SPRAY ADHESIVE, 20, GENERAL PURPOSE, 16 FL OZ, AEROSOL, CLEAR, WOODWORKING
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This 20 spray adhesive is clear and comes in a 16 fluid ounce aerosol can. It meets the standards for CARB Compliant, LEED. This spray adhesive features fast-drying, heavy duty bond, versatile. In addition, it has a working time of 15 seconds. It is not water-resistant.
Technical Specs
Item Spray Adhesive
Container Size 16 fl oz
Product Type Spray Adhesive
Spray Pattern Lace
Features Fast-Drying, Heavy Duty Bond, Versatile
High Tack No
Low Odor No
VOC Content Weight 378 g/L
Materials Bonded Cardboard, Fabric, Insulation, Metal, Paper, Plastic, Wood
Primary Applications General Purpose
Adhesive Colour Clear
Container Type Aerosol Can
Series 20
Working Time 15 sec
Heat Resistant No
Interior/Exterior Interior
Standards CARB Compliant, LEED
Water Resistance Not Water-Resistant
Pressure Sensitive No
Alternate Products
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.35
/ EACH