!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOODRUFF KEY ASSORTMENT, INCH, 600 PIECES, INCH, OVERSIZED, 1.24 IN L

WOODRUFF KEY ASSORTMENT, INCH, 600 PIECES, INCH, OVERSIZED, 1.24 IN L

APPROVED VENDOR

WOODRUFF KEY ASSORTMENT, INCH, 600 PIECES, INCH, OVERSIZED, 1.24 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOODRUFF KEY ASSORTMENT, INCH, 600 PIECES, INCH, OVERSIZED, 1.24 IN L

WOODRUFF KEY ASSORTMENT, INCH, 600 PIECES, INCH, OVERSIZED, 1.24 IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,073.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG402K64
  • Mfr. Model # JBDL24WK25
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Product Details

This woodruff key assortment is made of Grade 1018, Grade 1045 black and has a bright (uncoated) finish. Plus, it includes 25 #1 1/16x½ inch, 25 #10 5/32x7/8 inch, 25 #11 3/16x7/8 inch, 25 #12 7/32x7/8 inch, 25 #13 3/16x1 inch, 25 #14 7/32x1 inch, 25 #15¼x1 inch, 25 #16 3/16x1⅛ inch, 25 #17 7/32x1⅛ inch, 25 #18¼x1⅛ inch, 25 #2 3/32x½ inch and more.

Technical Specs

  • ItemWoodruff Key Assortment
  • MaterialSteel
  • FinishBright (Uncoated)
  • Length1.24 in
  • Width Tolerance+0.001/-0.000 in
  • Number of Sizes24
  • Product TypeWoodruff Key Assortment
  • Rockwell HardnessB90
  • Tensile Strength72,000 psi
  • System of Measurement Inch
  • Material Grade/Class Grade 1018, Grade 1045
  • Thickness Tolerance +0.001/-0.000 in
  • Length Tolerance +0.000/-0.100 in
  • Number of Pieces 600
  • Includes (25) #1 (1/16x1/2 in), (25) #10 (5/32x7/8 in), (25) #11 (3/16x7/8 in), (25) #12 (7/32x7/8 in), (25) #13 (3/16x1 in), (25) #14 (7/32x1 in), (25) #15 (1/4x1 in), (25) #16 (3/16x1 1/8 in), (25) #17 (7/32x1 1/8 in), (25) #18 (1/4x1 1/8 in), (25) #2 (3/32x1/2 in), (25) #21 (1/4x1 1/4 in), (25) #3 (1/8x1/2 in), (25) #4 (3/32x5/8 in), (25) #5 (1/8x5/8 in), (25) #6 (5/32x5/8 in), (25) #61 (3/16x5/8 in), (25) #7 (1/8x3/4 in), (25) #8 (5/32x3/4 in), (25) #9 (3/16X3/4 in), (25) #91 1/4x3/4 in, (25) #A (1/4x7/8 in), (25) #B (5/16x1 in), (25) #C (5/16x1 1/8 in), Metal Compartment Box with Lid
  • Key Shape Woodruff
  • Made in North America No
  • Key Type Oversized
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list