!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GORILLA WOOD GLUE, 24 HOUR CURE TIME, HIGH STRENGTH, INDOOR/OUTDOOR, LIGHT TAN, 8 OZ

GORILLA WOOD GLUE, 24 HOUR CURE TIME, HIGH STRENGTH, INDOOR/OUTDOOR, LIGHT TAN, 8 OZ

GORILLA TAPE

GORILLA WOOD GLUE, 24 HOUR CURE TIME, HIGH STRENGTH, INDOOR/OUTDOOR, LIGHT TAN, 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GORILLA WOOD GLUE, 24 HOUR CURE TIME, HIGH STRENGTH, INDOOR/OUTDOOR, LIGHT TAN, 8 OZ

GORILLA WOOD GLUE, 24 HOUR CURE TIME, HIGH STRENGTH, INDOOR/OUTDOOR, LIGHT TAN, 8 OZ

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.23 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL6200201
  • Mfr. Model # 6200201
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

Gorilla wood glue is high strength and good for indoor and outdoor use. It has a shorter clamp time and a natural drying colour of light tan. The viscosity is 4000 to 6000 units of centipoise (CPS) with a full cure time of 24 hours. It comes in an eight-ounce bottle.

Technical Specs

  • Item Wood Glue
  • Container Size 8oz
  • Features COMPLETE PROJECTS FAST: Requires only 20-30 minutes of clamp time, fully cured in 24 hours.USE INDOORS OR OUTDOORS: Passes ANSI/HPVA Type II water resistance.VERSATILE: Ideal for use on hardwoods, softwoods, and natural wood composites.DRIES NATURAL COLOR: Offering a natural bond line.
  • Full Cure Time 24 hr
  • Interior/Exterior Exterior
  • Materials Bonded Ceramic, Foam, Glass, Metal, Stone, Wood
  • Maximum Performance Temperature 150 Degrees F
  • Minimum Viscosity 4,000 cP
  • Standards NIOSH/MSHA
  • Woods Bonded Ideal for use on hardwoods, softwoods, and natural wood composites.
  • Coverage 1 gallon of Gorilla Wood Glue will cover about 200 square feet. 1 fluid ounce will cover approximately 1.6 square feet.
  • Adhesive Colour Tan
  • Container Type Bottle
  • Finishing Features DRIES NATURAL COLOR: Offering a natural bond line.
  • Gap Fill (Yes/No) No
  • Low Odor No
  • Maximum Application Temperature 75 Degrees F
  • Maximum Viscosity 7,000 cP
  • Primary Applications Ideal for use on hardwoods, softwoods, and natural wood composites.
  • Water Resistance Water-Resistant
  • Working Time 5 to 10 min

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list