!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
32 IN WOBBLELIGHT, LED, BLACK/YELLOW, 150W, 50,000 HR LAMP LIFE, SELF-RIGHTING MOUNT, 5 FT CORD

32 IN WOBBLELIGHT, LED, BLACK/YELLOW, 150W, 50,000 HR LAMP LIFE, SELF-RIGHTING MOUNT, 5 FT CORD

SOUTHWIRE

32 IN WOBBLELIGHT, LED, BLACK/YELLOW, 150W, 50,000 HR LAMP LIFE, SELF-RIGHTING MOUNT, 5 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
32 IN WOBBLELIGHT, LED, BLACK/YELLOW, 150W, 50,000 HR LAMP LIFE, SELF-RIGHTING MOUNT, 5 FT CORD

32 IN WOBBLELIGHT, LED, BLACK/YELLOW, 150W, 50,000 HR LAMP LIFE, SELF-RIGHTING MOUNT, 5 FT CORD

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,026.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS111301LED
  • Mfr. Model # 111301LED
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.8 lbs

Product Details

This 32-inch wobblelight includes a bulb. Plus it meets the standards for cULus. It also has 150 watts, and a one-year manufacturer's warranty.

Technical Specs

  • ItemWobblelight,32 in
  • Maximum Brightness12,000 lm
  • Power Cord Length5 ft
  • Lighting TechnologyLED
  • Mount TypeSelf-Righting
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment33 in
  • Cord DesignationSJOOW
  • Job Light TypeWobble Stand Light
  • Light Distribution360 Degrees
  • Maximum Operating Temperature125 Degrees F
  • Overall Depth20 in
  • Overall Width16.5 in
  • Wattage150 W
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 6
  • Frame Colour Black, Yellow
  • IP Rating IP54
  • Includes Bulb Yes
  • Current 1.25 A
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 1 yr
  • Minimum Operating Temperature -40 Degrees F
  • Overall Height 33 in
  • Standards cULus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list