!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRING TROUGH, 6 IN NOMINAL H, 24 IN NOMINAL W, 6 IN NOMINAL D, 3R NEMA

WIRING TROUGH, 6 IN NOMINAL H, 24 IN NOMINAL W, 6 IN NOMINAL D, 3R NEMA

WIEGMANN

WIRING TROUGH, 6 IN NOMINAL H, 24 IN NOMINAL W, 6 IN NOMINAL D, 3R NEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRING TROUGH, 6 IN NOMINAL H, 24 IN NOMINAL W, 6 IN NOMINAL D, 3R NEMA

WIRING TROUGH, 6 IN NOMINAL H, 24 IN NOMINAL W, 6 IN NOMINAL D, 3R NEMA

WIEGMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ZHK2
  • Mfr. Model # RSCG060624
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • Item - Electrical Enclosure Wiring Trough
  • Metallic / Non-Metallic Metallic
  • Nominal Enclosure Depth 6 in
  • Nominal Enclosure Width 24 in
  • Solid / Clear Cover Solid
  • Knockouts Yes
  • Colour Grey
  • Enclosure Cover Features Drip Shield Top
  • Includes Screws
  • Mounting Wall
  • Standards cULus
  • Width 6 in
  • Enclosure NEMA Rating 3R
  • Material of Enclosure Carbon Steel
  • Nominal Enclosure Height 6 in
  • Enclosure Cover Type Screw On
  • Closure Method Screws
  • Finish ANSI 61 Polyester Powder
  • Depth 24 in
  • Height 6 in
  • Metal Gauge 16 ga
  • Series RSCG
  • Usable Opening Depth 5.88 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list