This internal fixture module with metering features on/off lighting control with 0-10v full-range dimming, 3 digital inputs/2 analog inputs for low-voltage switches, motion and photo sensors, secondary low-voltage outputs. Plus it meets the standards for ANSI/UL 8750, CSA 22.2 No. 250.13-14, IP66, UL94V-0, 2.4GHz Version: U.S. FCC (Digi XBee PRO 2.4GHz) Part 15.247 Class A: MCQ-PS2CTH, 1846A-PS2CTH, ETSI, C-TICK, TELEC, 900MHz Version: U.S. FCC (Digi.
Technical Specs
ItemWireless Internal Fixture Module
Number of Buttons0
Colour - Motion Sensing and DimmingBlack
Communication Method - Motion Sensing and DimmingHard Wired
Operating Temp.-40 to 70 Degrees C
Item - Motion Sensing and DimmingInternal Fixture Module with Metering
Operating Voltage - Motion Sensing and Dimming120V AC, 240V AC, 277V AC, 347V AC, 480V AC
Installation Location - Motion SensorFixture Mount
Description/Special FeaturesOn/Off Lighting Control with 0-10V Full-Range Dimming, 3 Digital Inputs/2 Analog Inputs for Low-Voltage Switches, Motion and Photo Sensors, Secondary Low-Voltage Outputs for Driving Additional External Loads, Military Grade AES-128 Communication Encryption, Multi-Level Grouping and Multiple Scenarios, Revenue-Grade Metering (+/- 0.5% Accuracy) with Multiple User-Configurable Alarms, Complete Integration with WiSCAPE Software
StandardsANSI/UL 8750, CSA 22.2 No. 250.13-14, IP66, UL94V-0, 2.4GHz Version: U.S. FCC (Digi XBee PRO 2.4GHz) Part 15.247 Class A: MCQ-PS2CTH, 1846A-PS2CTH, ETSI, C-TICK, TELEC, 900MHz Version: U.S. FCC (Digi XBee PRO 900MHz) Part 15.247 Class A: MCQXB900HP