!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRELESS IN/OUT THERMOMETER W/REMOTE

WIRELESS IN/OUT THERMOMETER W/REMOTE

TAYLOR

WIRELESS IN/OUT THERMOMETER W/REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS IN/OUT THERMOMETER W/REMOTE

WIRELESS IN/OUT THERMOMETER W/REMOTE

TAYLOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48TA33
  • Mfr. Model # 1730
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 182
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Wireless Thermometer
  • Temperature Scale Celsius, Fahrenheit
  • Secondary Scale Indoor Temperature/Time
  • Sensor Temperature Range C -40 Degrees to 60 Degrees C
  • Accuracy +/-2 Degrees F
  • Application Indoor, Outdoor
  • Resolution 0.1⨠Degrees F/0.1⨠Degrees C
  • Temperature Resolution 0.1 Degrees F, 0.1 Degrees C
  • Overall Dimensions 2 3/8 in W x 3 1/2 in H (Base)/1 9/16 in W x 3 5/8 in H x 3/4 in D (Sensor)
  • Display Type LCD Thermometer
  • Digital Display 2 in H x 1 5/8 in W 3-Digit Backlit LCD Display - 1 in Digit Height
  • Number of Digits 3
  • Base Mounting Type (1) Screw Hole
  • Base Power Source Battery
  • Backlit Yes
  • Sensor Depth 0.75 in
  • Sensor Width 1.56 in
  • Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
  • Base Battery Type (2) AAA
  • Case Colour Black
  • Includes Batteries No
  • Mounting Hole Diameter 0.125 in
  • Number of Sensors 1
  • Sensor Material ABS Plastic
  • Scale Type Digital
  • Primary Scale Outdoor Temperature
  • Sensor Temperature Range F -40 Degrees to 140 Degrees F
  • Base Temperature Range °F -40 Degrees to 140 Degrees F
  • Base Temperature Range °C -40 Degrees to 60 Degrees C
  • Functions Degrees F/ Degrees C Switchable, Max/Min Temperature Recall
  • Transmission Range 200 ft
  • Power Source Details (2) AAA Batteries (Base)/(2) AAA Batteries (Sensor)
  • Includes NIST-Traceable Certificate No
  • Display Size 2 in H x 1 5/8 in W
  • Digit Height 1 in
  • Base Width 2.38 in
  • Base Mounting Location Wall Mount
  • Base Power Source Details (2) AAA Batteries
  • NSF Rated No
  • Sensor Power Source Details (2) AAA Batteries
  • Sensor Height 3.63 in
  • Base Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
  • Battery Run Time 15 mo
  • Case Material ABS Plastic
  • Memory No
  • Number of Mounting Holes 1
  • Sensor Battery Type (2) AAA
  • Sensor Power Source Battery

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list