!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRELESS GATEWAY,WHITE,10 1/2 IN H

WIRELESS GATEWAY,WHITE,10 1/2 IN H

HUBBELL CONTROL SOLUTIONS

WIRELESS GATEWAY,WHITE,10 1/2 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS GATEWAY,WHITE,10 1/2 IN H

WIRELESS GATEWAY,WHITE,10 1/2 IN H

HUBBELL CONTROL SOLUTIONS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,840.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLWIRGATEWAY3
  • Mfr. Model # WIR-GATEWAY3
  • UNSPSC # 41111930
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This wireless gateway features autonomously manages up to 1000 fixture modules (500 recommended), astronomical and fixed time scheduling, uses flash memory storage in order to withstand temperature, shock, vibrations. Plus it meets the standards for UL508A, 2.4GHz Version: U.S. FCC (Digi XBee PRO 2.4GHz) Part 15.247 Class A: MCQ-PS2CTH, Canada IC: 1846A-PS2CTH, Europe CE: ETSI, Australia: C-TICK, Japan: TELEC.

Technical Specs

  • Item Wireless Gateway
  • Item - Motion Sensing and Dimming Wireless Gateways
  • Colour - Motion Sensing and Dimming White
  • Height 10.5 in
  • Depth 5.21 in
  • Standards UL508A, 2.4GHz Version: U.S. FCC (Digi XBee PRO 2.4GHz) Part 15.247 Class A: MCQ-PS2CTH, Canada IC: 1846A-PS2CTH, Europe CE: ETSI, Australia: C-TICK, Japan: TELEC
  • Accessory Type Gateways
  • Operating Voltage - Motion Sensing and Dimming 120 to 240V AC
  • Communication Method - Motion Sensing and Dimming Wireless
  • Width 8.72 in
  • Description/Special Features Autonomously Manages up to 1000 Fixture Modules (500 Recommended), Astronomical and Fixed Time Scheduling, Uses Flash Memory Storage in Order to Withstand Temperature, Shock, Vibrations, Supports Network Connectivity Via Ethernet Connection (Standard) or Optional Cellular Modem, Surge Protected, NEMA 4X (IP66) Cabinet, Secure Communication Using AES-128 Encryption, Optional Cabinet Heater for Extreme Cold Environments

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list