!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRELESS DIGITAL SHEET METAL MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE

WIRELESS DIGITAL SHEET METAL MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE

STARRETT

WIRELESS DIGITAL SHEET METAL MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS DIGITAL SHEET METAL MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE

WIRELESS DIGITAL SHEET METAL MICROMETER, DIGITAL, 0 IN TO 1 IN/MM TO 25MM RANGE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,736.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STAW764.1AXFL
  • Mfr. Model # W764.1AXFL
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This wireless digital sheet metal micrometers is made out of steel and it has a friction thimble. This wireless digital sheet metal micrometer includes a battery.

Technical Specs

  • Item Wireless Digital Sheet Metal Micrometre
  • Resolution 0.00005 in/0.001 mm
  • IP Rating IP67
  • Data Output Type Wireless
  • Anvil Shape Round
  • Coolant Resistant No
  • Operation Type Digital
  • Anvil Material Carbide
  • Case Type Wooden Case
  • Display Type LCD
  • Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
  • Lock Nut Type Lever
  • Maximum Measurement - mm 25 mm
  • Minimum Measurement - mm 0.001 mm
  • Spindle Flat
  • Spindle Material Carbide
  • Range 0 in to 1 in, 0 mm to 25 mm
  • Accuracy +/-0.0001 in, +/-0.002 mm
  • SPC Output No
  • Long Form Calibration Certificate No
  • Anvil Size 0.250 in
  • Dimension Type Inch/Metric
  • Thimble Type Friction
  • Case Included No
  • Compatible Wireless Transmitter Embedded Radio
  • Frame Material Steel
  • Includes Battery Yes
  • Maximum Measurement - Inch 1 in
  • Minimum Measurement - Inch 0.0005 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Diameter 0.25 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list