!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRELESS DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 5MM RANGE, DIGITAL, LCD

WIRELESS DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 5MM RANGE, DIGITAL, LCD

STARRETT

WIRELESS DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 5MM RANGE, DIGITAL, LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 5MM RANGE, DIGITAL, LCD

WIRELESS DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 5MM RANGE, DIGITAL, LCD

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,084.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STAW762.1XFL2
  • Mfr. Model # W762.1XFL-2
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This wireless digital micrometers head features auto off after 20 min of non-use, spindle lock. It has a friction thimble. This wireless digital micrometers head includes a case and battery.

Technical Specs

  • Item Wireless Digital Micrometre Head
  • Resolution 0.0005 in/0.001 mm
  • IP Rating IP54
  • Dimension Type Inch/Metric
  • Mounting Hub Diameter 0.5 in
  • Rotating Spindle (Yes/No) Yes
  • Thimble Type Friction
  • Case Type Plastic Case
  • Display Type LCD
  • Functions Data Hold, Data Output, Digital Read Out, Formulas, Inch/mm Conversion, Origin Set, Preset, Remote Display, Set Min/Max Levels, Zero Set
  • Includes Battery Yes
  • Long Form Calibration Certificate No
  • Maximum Measurement - mm 50 mm
  • Minimum Measurement - mm 0.001 mm
  • Spindle Material Carbide
  • Range 0 in to 2 in, 0 mm to 50 mm
  • Accuracy +/-0.0001 in, +/-0.002 mm
  • Data Output Type Wireless
  • Included Certification No
  • Operation Type Digital
  • Spindle Shape Flat
  • Case Included Yes
  • Compatible Wireless Transmitter Embedded Radio
  • Features Auto Off After 20 min of Non-Use, Spindle Lock
  • Includes Case
  • Lock Nut Type Lever
  • Maximum Measurement - Inch 2 in
  • Minimum Measurement - Inch 0.0005 in
  • Spindle Diameter 0.250 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list