!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD WIRE, 620 MPA, 0.045 IN DIA, MILD STEEL, 33 LB SPOOL

WELD WIRE, 620 MPA, 0.045 IN DIA, MILD STEEL, 33 LB SPOOL

HOBART

WELD WIRE, 620 MPA, 0.045 IN DIA, MILD STEEL, 33 LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD WIRE, 620 MPA, 0.045 IN DIA, MILD STEEL, 33 LB SPOOL

WELD WIRE, 620 MPA, 0.045 IN DIA, MILD STEEL, 33 LB SPOOL

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $439.68 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS283712-029
  • Mfr. Model # S283712-029
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1442
  • Shipping Weight 1.0 lbs

Product Details

This Hobart FabCO 803 Megafil weld wire is designed for single and multiple pass applications with argon/carbon dioxide shielding gas applications. It is made of mild steel with a tensile strength of 620 MPa, and a diameter of 0.045 inch. Available in a 33-pound spool.

Technical Specs

  • Item MIG Welding Wire
  • Material Mild Steel
  • Tensile Strength (As Welded) 609 MPa (100% CO2), 660 MPa (75% Ar/25% CO2)
  • Series FabCO 803
  • For Material Type Nickel Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical
  • Standards AWS A5.29, E81T1-Ni2CJ H4, E81T1-Ni2MJ H4, AWS A5.29M, E551T1-Ni2CJ H4, E551T1-Ni2MJ H4, ASME SFA 5.29, E81T1-Ni2CJ H4, E81T1-Ni2MJ H4, CWB, 100% CO2, E551T1-Ni2C-JH4, E81T1-Ni2C-JH4, 75-80% Ar/Balance CO2, E551T1-Ni2M-JH4, E81T1-Ni2M-JH4, DNV, 100% CO2, III Y40MS, Lloyd's Register, 100% CO2, 3YS H15, AWS D1.8, 100% CO2
  • Number of Passes Multiple Passes, Single Pass
  • AWS Classification A5.29 E81T1-Ni2CJ H4/-Ni2MJ H4
  • Wire Diameter 0.045 in
  • Yield Strength (As Welded) 535 MPa (100% CO2), 596 MPa (75% Ar/25% CO2)
  • Weight 33 lb
  • Welding Current Designation DCEP
  • Compatible Shielding Gas 100% CO2, 75 to 80% Ar/Balance CO2
  • Elongation (As Welded) 27% (100% CO2), 24% (75% Ar/25% CO2)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list